Specifications
Dimensions
- Stroke250 mm
Details
- Country of OriginUS
- Made to OrderYes
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeBasic
- Product TypeTie Rod Air Cylinders
- SeriesCP96
Overview
Mfr description
CP96SDB125-250 CYLINDER
- Double Acting
- Bore Size (mm)125
- End of Stroke Cushioning