Motion
SYA7420-02N
Air Piloted Valve - 5-Way, 1/4 in
Mi Item #06636777
MFR #SYA7420-02N
Price$74.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Piloted Valve - 5-Way, 1/4 in
Mi Item #06636777
MFR #SYA7420-02N

Mfr description
SYA7420-02N VALVE
  • Air operated 5 port valve
  • Body ported or base mounted
  • Body ported style available w/one-touch fittings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$74.87/each

Specifications

Dimensions

  • Inlet Size
    0.2500 in
  • Outlet Size
    0.2500 in, 6.35 mm
  • Port Size
    1/4 in
  • Port Size - Exhaust
    0.2500 in
  • Subplate Port Size
    0.2500 in

Details

  • Body Material
    Aluminum Die Casted
  • Flow Direction
    5-Way
  • For Use With Series
    SY7000
  • Manifold Port(s)
    0.2500 in
  • Maximum Temperature
    50 °C, 50 °F
  • Number Of Ports  
    5
  • Port Thread Standard
    BSPT
  • Series
    SYA
  • Valve Series
    SY7000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)