Motion
23Q12R18

DODGE
23Q12R18

Right Angle Worm Gear Speed Reducer - 12:1 Ratio, 2.31 in Center Distance, C-Face Quill Input, Solid Output, 1.1250 in Output Size, Right Hand Output, 180TC Frame
Mi Item #06637144
MFR #23Q12R18
Price$2,270.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
23Q12R18

Right Angle Worm Gear Speed Reducer - 12:1 Ratio, 2.31 in Center Distance, C-Face Quill Input, Solid Output, 1.1250 in Output Size, Right Hand Output, 180TC Frame
Mi Item #06637144
MFR #23Q12R18

Mfr description
23Q12R18 REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,270.56/each

Specifications

Dimensions

  • Case Size
    23
  • Center Distance
    2.31 in
  • Length
    5.0000 in, 127 mm
  • Manufacturer Reducer Size
    23
  • Maximum Output Torque
    1538 in/lb;173.771 nm
  • NEMA / IEC Frame Size
    180TC
  • Nominal Ratio
    12:1
  • Output Size
    1.1250 in
  • Overhung Load
    1610 lbf
  • Ratio
    12:1
  • Shaft Diameter
    Output 1.125 in
  • Shaft Length
    Output 2.18 in
  • Weight
    47 lbs
  • Width
    2.8800 in, 73.15 mm

Details

  • Case Included
    Yes
  • Finish Coating
    Standard
  • Gearbox Component Type
    Gearbox
  • Horsepower
    Input 3.8200 hp, Output 3.3600 hp
  • Horsepower Rating Normal Duty
    Output 2.56 hp
  • Housing Material
    Cast Iron
  • Input Style
    C-Face Quill
  • Input Type
    C-Face Quill
  • Lubrication
    PAG, Standard Temperature
  • Manufacturer Catalog Number
    23Q12R18
  • Max Input Horsepower
    3.8200 hp
  • Output
    3.3600 hp;2.506 kW
  • Output Bore Type
    Solid Shaft
  • Output Direction
    Right Hand
  • Output Shaft
    Right (Solid B)
  • Output Type
    Solid
  • Overhung Load Capacity
    7161.637 N, 1610 lbf
  • Paint Type
    Standard
  • Product Compatibility
    NEMA Motor, 180TC Frame
  • Sealing Type
    Single-Lip Contact
  • Series
    Tigear-2
  • Standard Base Kit
    23BASE
  • Style
    Quill Input;Solid Shaft Output
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    3.78 horsepower
  • Torque Rating (in-lb)
    Output 1170 inch pound (pound inch)
  • UPC_NO
    782476291846
  • Vertical J Base Kit
    23JMOUNT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)