Motion
925
Radial/Deep Groove Ball Bearing - Straight Bore, 125 mm ID, 175 mm OD, 1.8307 in Width, Open, Without Snap Ring
MI ITEM #06637229
MFR #925
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 125 mm ID, 175 mm OD, 1.8307 in Width, Open, Without Snap Ring
MI ITEM #06637229
MFR #925

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
925 MAX 925M SELF ALIGN BB

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    C0
  • Outer Ring Width
    1.8307 in
  • Manufacturer Catalog Number
    925
  • Manufacturer Upc Number
    192661047163
  • UPC_NO
    192661047163
  • Description
    925 MAX 925M SELF ALIGN BB
  • Country of Origin
    JP
  • Harmonization Code
    8482105008
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 925 is an open radial deep groove ball bearing with a 125mm bore and 175mm outside diameter, ideal for industrial equipment.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought