Motion
EVM430-F01-00

SMC CORP OF AMERICA
EVM430-F01-00

Mechanical Air Control Valve - Body Ported, 1/8 in Port, 3 Ports, Basic Style Operated, -14.5 psi, -100 kPa MIN Pressure, 145 psi, 1.0 MPa MAX Pressure
Mi Item #06637285
MFR #EVM430-F01-00
Price$20.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
EVM430-F01-00

Mechanical Air Control Valve - Body Ported, 1/8 in Port, 3 Ports, Basic Style Operated, -14.5 psi, -100 kPa MIN Pressure, 145 psi, 1.0 MPa MAX Pressure
Mi Item #06637285
MFR #EVM430-F01-00

Mfr description
EVM430-F01-00 VALVE
  • Fluid: air
  • Operating pressure: -100kPa to 1.0MPa
  • Effective area (Cv): 7mm 2 (0.38)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.60/each

Specifications

Dimensions

  • Inlet Size
    1/8, G1/8
  • Outlet Size
    G1/8
  • Port Size
    1/8 in
  • Weight
    110 g

Details

  • Actuator Type
    Basic Style
  • Country of Origin
    JP
  • Manufacturer Product Page
  • Maximum Operating Pressure
    145 psi, 1.0 MPa
  • Maximum Working Pressure
    145 psi, 1.0 MPa
  • Minimum Operating Pressure
    -14.5 psi, -100 kPa
  • Number Of Ports  
    3
  • Operating Medium
    Air
  • Operating Pressure Range
    -14.5 to 145 psi, -100 kPa to 1.0 MPa
  • Operating Temperature Range
    23 to 140 °F, -5 to 60 °C
  • Piping Type
    Body Ported
  • Port Connection Type
    G (BSPP) Female
  • Port Gender
    Female
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)