Motion
CQ-C032
REAR CLEVIS PIVOT BRACKET
MI ITEM #06637543
MFR #CQ-C032
Price$9.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
REAR CLEVIS PIVOT BRACKET
MI ITEM #06637543
MFR #CQ-C032

Mfr description
CQ-C032 BRACKET
  • Accessory: double clevis pivot bracket
  • Material: carbon steel
  • Surface treatment: nickel plated
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.65/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm

Details

  • Country of Origin
    JP
  • Cylinder Series
    CQ2-Z
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Compact Air Cylinders
  • Series
    CQ2-Z

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)