Motion
C54767
Hand Tap - 1003 Series, 9/16 - 18 Thread Size, 4 Flutes, UNF Thread Standard, Right Hand Direction, High Speed Steel, HSS Material, Bright Finish
Mi Item #06637545
MFR #C54767
Price$46.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - 1003 Series, 9/16 - 18 Thread Size, 4 Flutes, UNF Thread Standard, Right Hand Direction, High Speed Steel, HSS Material, Bright Finish
Mi Item #06637545
MFR #C54767

Mfr description
C54767 9/16-18 4F H3 BTTM HAND TAP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$46.39/each

Specifications

Dimensions

  • Overall Length
    3.5900 in
  • Shank Diameter
    0.4290 in
  • Table Length
    3.5900 in
  • Tapping Depth
    2.0000 in
  • Thread Length  
    1.6600 in
  • Thread Size
    9/16 - 18

Details

  • Chamfer
    Bottoming
  • Finish Coating
    Bright
  • Material
    HSS, High Speed Steel
  • Number Of Flutes  
    4
  • Series
    1003
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H3
  • Thread Standard
    UNF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)