Motion
GBDX200012
FLEX-HONE®, GBDX Series Extra Heavy Duty , 20" (508mm) Hole Diameter, 28" OAL, 120 Grit, Silicon Carbide
MI ITEM #06637555
MFR #GBDX200012
List Price$4,848.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FLEX-HONE®, GBDX Series Extra Heavy Duty , 20" (508mm) Hole Diameter, 28" OAL, 120 Grit, Silicon Carbide
MI ITEM #06637555
MFR #GBDX200012

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,848.38/each for your price

Overview

Mfr description
GBDX200012 120G FLEXHONE

Specifications

  • For Hole Diameter
    20 in
  • Grit Number
    120
  • Hone Length
    12 in
  • Overall Length
    28 in
  • Stem Diameter
    .750 in
  • Max Rpm
    120 rpm
  • Material Application
    Mild steel, stainless steel, cast iron and other softer ferrous materials
  • Abrasive Material
    Silicon Carbide
  • Attachment Type
    Shaft-Included
  • Pack Quantity
    1
  • Manufacturer Upc Number
    843469155108
  • Industry Use
    General Industrial, Marine, Nuclear. Used for finishing and deburring larger diameter bores. Order by bore diameter.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text