Motion
410RIV X 50 ft REEL

PEER CHAIN
410RIV X 50 ft REEL

Roller Chain - Standard Series, 410 / 1/2 in, Riveted, 1 Strand, Carbon Steel Material, 50 ft Length
Mi Item #06637645
MFR #410RIV X 50 ft REEL
Price$3.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
410RIV X 50 ft REEL

Roller Chain - Standard Series, 410 / 1/2 in, Riveted, 1 Strand, Carbon Steel Material, 50 ft Length
Mi Item #06637645
MFR #410RIV X 50 ft REEL

Mfr description
410 RIV X 50 FT REEL
  • All PEER roller chain incorporates solid rollers enhancing rotation on the bushing while reducing impact loads on the sprocket tooth during operation.
  • All chain components are heat treated to achieve maximum strength and greater wear resistance.
  • All PEER roller chain is pre-loaded during the manufacturing process to minimize initial elongation.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.82/each

Specifications

Dimensions

  • Inside Width
    0.1250 in, 3.18 mm
  • Link Plate Height
    0.3900 in, 9.91 mm
  • Link Plate Thickness
    0.0390 in, 0.98 mm
  • Overall Length
    50 ft
  • Pin Diameter
    0.142 in
  • Pitch
    1/2 in
  • Plate Height
    0.390 in
  • Plate Thickness
    0.039 in
  • Roller Diameter
    0.306 in
  • Roller Width
    0.125 in
  • Tensile Strength
    ft-lbs
  • Weight
    0.2 lbs
  • Weight per Foot
    0.2 lbs, 0.3 kg/m

Details

  • Chain Construction
    Riveted
  • Chain Number
    410
  • Chain Number & Pitch
    410 / 1/2 in
  • Chain Standard
    ANSI
  • Chain Type
    Carbon Steel Specialty Chain
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    China
  • Finish Coating
    Hot Dipped Lubricated
  • Manufacturer Catalog Number
    410RIV X 50 ft REEL
  • Manufacturer Stock Number
    10501
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Resistance Application Features
    Not Resistant to Corrosion
  • Series
    Standard
  • Standards Met
    ANSI, ASME
  • Type
    Roller Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)