Specifications
Dimensions
- Tool Weight19.75 lb
- Weight19.75 lb
Details
- Additional DetailsFC Assembly Equipment Accessories
- Manufacturer Catalog NumberFT1307-200-M180
- Manufacturer Upc Number678146148957
- Part TypeCollet
- TypeCollet
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)