Motion
LGEP 2/MR380B

SKF
LGEP 2/MR380B

Grease - 2 NLGI Grade, 380 ml Size, Cartridge Container
MI ITEM #06637776
MFR #LGEP 2/MR380B
Price$114.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
LGEP 2/MR380B

Grease - 2 NLGI Grade, 380 ml Size, Cartridge Container
MI ITEM #06637776
MFR #LGEP 2/MR380B

Mfr description
LGEP 2/MR380B GREASE REFILL W/BATTERY
  • Non-refillable cartridges are designed for a variety of applications, depending on your needs
  • TLMR 101: Refills come with cartridge and battery
  • LGWA 2: High load, extreme pressure, wide temperature range bearing grease
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$114.67/each

Specifications

Dimensions

  • Container Size
    380 ml
  • Net Weight
    1.32 lbs
  • NLGI Grade
    2
  • Shelf Life
    3 yr

Details

  • Container Type
    Cartridge
  • Form
    Grease
  • Lubricant Type
    LGEP 2
  • Max Operating Temperature
    158 °F
  • Min Operating Temperature
    -13 °F
  • UPC_NO
    7316575900878

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)