Motion
TT3500-1
Bronze Thrust Bearing Washer - 1.5000 in ID, 3.5000 in OD, 0.1875 in Thickness, Powdered Metal SAE 841 Bronze Material
Mi Item #06637785
MFR #TT3500-1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bronze Thrust Bearing Washer - 1.5000 in ID, 3.5000 in OD, 0.1875 in Thickness, Powdered Metal SAE 841 Bronze Material
Mi Item #06637785
MFR #TT3500-1

Mfr description
TT-3500-1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter  
    1.5000 in
  • Maximum P Value
    2000
  • Maximum PV Value
    50000
  • Outside Diameter  
    3.5000 in
  • Overall Thickness
    0.1875 in
  • Thickness  
    0.1875 in
  • Weight
    0.348 lbs

Details

  • Bearing Material
    Powdered Metal
  • Manufacturer Catalog
  • Max V Value
    1200
  • Operating Temperature Range
    10 to 220 °F
  • Product Type
    Plain Sleeve Thrust Washers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)