Motion
KM6
KM Series Bearing Lock Nut - M30x1.5 mm Thread Size, 45 mm OD, 38 mm Face Dia., 7 mm Width, Steel Material
MI ITEM #06637982
MFR #KM6
Price$295.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KM Series Bearing Lock Nut - M30x1.5 mm Thread Size, 45 mm OD, 38 mm Face Dia., 7 mm Width, Steel Material
MI ITEM #06637982
MFR #KM6

Mfr description
LOCKNUT-SOCKET-KM6
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$295.32/each

Specifications

Dimensions

  • Axial Load
    53 kN
  • Bore Diameter
    30 mm
  • Face Diameter  
    38 mm
  • Outside Diameter  
    45 mm
  • Overall Width
    7 mm
  • Thread Size  
    M30x1.5 mm
  • Weight
    1.481 oz

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Washer Locking Device Part Num
    MB6
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4012802013313
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    KM
  • UPC_NO
    4012802013313

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)