Motion
BD110PF

MCR SAFETY
BD110PF

Max6 Anti-fog Safety Glasse - Anti-Fog, Clear Lens, Gun Metal Frame/Temple Color, Polycarbonate
Mi Item #06638252
MFR #BD110PF
Price$12.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
BD110PF

Max6 Anti-fog Safety Glasse - Anti-Fog, Clear Lens, Gun Metal Frame/Temple Color, Polycarbonate
Mi Item #06638252
MFR #BD110PF

Mfr description
BD110PF MAX6 BACKDRAFT SAFETY GLASSES
  • Lightweight, contoured frameless design
  • Internal TPR side shields
  • Dielectric, no metal parts, dielectric break away cord included
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.65/each

Specifications

Dimensions

  • Weight
    24.5 g

Details

  • Additional Details
    Dielectric: Yes;TAA Compliant: Yes;Ultraviolet Rays: 100%;VLT%: 90;ISO 12312-1 Blue Light: 14%
  • Adjustable Temples
    No
  • ANSI Rating
    Z87+
  • Approval Listing Regulations
    ANSI Z87+
  • Comfort Features
    Lightweight Frame, Soft TPR Nose Pads, Soft TPR Temples
  • Description
    BD1 Safety Glasses with MAX6 Superior Anti-Fog Lens Coating, Dielectric Option Contains No Metal, Inner TPR Side Shields
  • Fits Over Eyeglasses
    No
  • Frame Style
    Frameless
  • Frame Temple Color
    Gun Metal
  • Frame Temple Material
    Nylon
  • Frame Type
    Frameless
  • Lens Coating
    Anti-Fog
  • Lens Color
    Clear
  • Lens Color Family
    Clear
  • Lens Material
    Polycarbonate
  • Lens Shade
    Clear
  • Lens Style
    Contoured
  • Manufacturer Stock Number
    BD110PF
  • Metal Frame
    No
  • Noisepiece Type
    Soft TPR
  • Product Line
    Backdraft®
  • Series
    BD1
  • Specialty Features
    Anti Fog, Dielectric, Side Shields, Wraparound Lens
  • Standards Met
    ANSI, ISEA Z87.1-2025
  • Temple Adjustment
    Fixed
  • Temple Color
    Gun Metal
  • Temple Style
    Hybrid
  • Type
    Wraparound
  • UPC_NO
    766868536579
  • UV Protection
    100 %
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)