Motion
ASN43-1970-1013

ROLLON CORP
ASN43-1970-1013

Telescopic Rail Cold Drawn - 43 mm Rail, Stroke: 1013 mm, 1970 mm Long
MI ITEM #06638342
MFR #ASN43-1970-1013
List Price$1,606.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
ASN43-1970-1013

Telescopic Rail Cold Drawn - 43 mm Rail, Stroke: 1013 mm, 1970 mm Long
MI ITEM #06638342
MFR #ASN43-1970-1013

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,606.53/each for your price

Overview

Mfr description
ASN43-1970-1013, SIZE 43 TELESCOPIC RAIL
  • Call your local Motion Industries Branch for quote

Specifications

  • Rail Style
    Telescopic Rail
  • Profile Type
    Cold Drawn
  • Rail Size
    43 mm
  • Stroke
    1013 mm
  • Length
    1970 mm
  • Moment Capacity
    11314 N-m, 16162 N-m, 703 N-m
  • Extension
    50 %
  • Slider Type
    Balls
  • Axial Static Load Capacity
    17009 N
  • Radial Static Load Capacity
    24298 N
  • Anticorrosion
    Yes
  • Hardened Raceways
    Yes
  • Operating Temperature
    -30°C/+170 °C
  • Package Quantity
    1
  • Weight
    22.7535 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text