Motion
84411867

Werma
84411867

844.118.67 BUZZER ELEMENT KS70 CONT/
MI ITEM #06638365
MFR #84411867
Your Price$152.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Werma
84411867

844.118.67 BUZZER ELEMENT KS70 CONT/
MI ITEM #06638365
MFR #84411867

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$152.48/each(List $175.35)

Overview

Mfr description
844.118.67 BUZZER ELEMENT KS70 CONT/

Specifications

  • Color
    Black
  • Diameter
    70 mm
  • Height
    72 mm
  • Housing Color
    Black
  • Spec Sheet
  • Voltage
    115 V
  • Weight
    99 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought