Motion
FVEC2120NA11S

FABCO-AIR INC
FVEC2120NA11S

Solenoid-Operated Air Control Valve - 4-Way, 110 V ac, 1 Solenoid, Plug-in | DIN Terminal, 1/4 in
MI ITEM #06638469
MFR #FVEC2120NA11S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FABCO-AIR INC
FVEC2120NA11S

Solenoid-Operated Air Control Valve - 4-Way, 110 V ac, 1 Solenoid, Plug-in | DIN Terminal, 1/4 in
MI ITEM #06638469
MFR #FVEC2120NA11S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FVEC2120NA11S VALVE

Specifications

  • Number Of Solenoids
    1
  • Solenoid Supply Voltage
    110 V ac
  • Solenoid Electrical Entry
    DIN Terminal
  • Flow Direction
    4-Way
  • Port Size
    1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text