Motion
6801
Radial/Deep Groove Ball Bearing - Straight Bore, 12 mm ID, 21 mm OD, 5 mm Width, Open, Without Snap Ring
Mi Item #06638525
MFR #6801
Price$52.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 12 mm ID, 21 mm OD, 5 mm Width, Open, Without Snap Ring
Mi Item #06638525
MFR #6801

Mfr description
6801 RADIAL BALL BRG- SMALL SIZE OPEN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$52.29/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Outside Diameter  
    21 mm
  • Overall Width  
    5 mm

Details

  • Bearing Material
    52100 Steel
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    6801-G RADIAL BALL BRG- SMALL SIZE OPEN
  • Long Description
    The 6801 is a 12 mm bore radial/deep groove ball bearing with 21 mm OD, 5 mm width, straight design, open type.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    6801
  • Manufacturer Upc Number
    8865590319541
  • Maximum RPM (Grease)
    29000 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    1920 N
  • Radial Static Load Capacity
    1040 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    1200106987345
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)