Motion
NAS5028UUNR
Yoke Roller Bearing - 140 mm Bore
MI ITEM #06638818
MFR #NAS5028UUNR
List Price$5,517.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Yoke Roller Bearing - 140 mm Bore
MI ITEM #06638818
MFR #NAS5028UUNR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,517.43/each for your price

Overview

Mfr description
NAS5028UUNR P.O.R. DBL ROW

Specifications

  • Product Type
    Crowned & Flat Yoke Rollers
  • Bore Diameter
  • Overall Width
    95 mm
  • Outside Diameter
    210 mm
  • Max Rpm
    700 rpm
  • Static Load Capacity
    107000 N
  • Manufacturer Catalog
  • Series
    NAS
  • Dynamic Load Capacity
    543000 N
  • Manufacturer Catalog Number
    NAS5028UUNR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought