Motion
23184CAMKP55W507

NSK CORP, BEARING DIV
23184CAMKP55W507

Spherical Roller Bearing - 420 mm ID, 700 mm OD, 224 mm Width, Tapered 1:12 Bore, Open, C0
MI ITEM #06639270
MFR #23184CAMKP55W507
Your Price$68,542.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
23184CAMKP55W507

Spherical Roller Bearing - 420 mm ID, 700 mm OD, 224 mm Width, Tapered 1:12 Bore, Open, C0
MI ITEM #06639270
MFR #23184CAMKP55W507

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$68,542.27/each(List $85,677.83)

Overview

Mfr description
23184CAMKP55W507 BRG

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Internal Clearance
    C0
  • Lubrication Hole Type
    Lubrication Groove and Hole
  • Measurement Standard
    Metric
  • Dynamic Load Capacity
    5000000 N
  • Country of Origin
    JP
  • Static Load Capacity
    9400000 N
  • Maximum RPM (Grease)
    340 rpm
  • Max Rpm
    480 rpm
  • Cage Material
    Brass
  • Fillet Radius
    5 mm
  • Series
    231
  • Manufacturer Upc Number
    029176933943
  • UPC_NO
    029176933943
  • Harmonization Code
    8482300080
  • Weight
    325.81 kg
  • Maximum Speed
    480 rpm
  • Description
    Spherical roller bearing, series 231 , W507: E4 + S11 (Heat stabilization up to 200°C) + Special packaging specification to prevent shipping damage
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text