Motion
68/900M
Radial/deep Groove Ball Bearing - Straight Bore, 900 mm ID, 1090 mm OD, 85 mm Width, Open, Without Snap Ring, C0 Internal Clearance
MI ITEM #06639285
MFR #68/900M
Price$121,136.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 900 mm ID, 1090 mm OD, 85 mm Width, Open, Without Snap Ring, C0 Internal Clearance
MI ITEM #06639285
MFR #68/900M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$121,136.08/each

Specifications

Dimensions

  • Bore Diameter  
    900 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    85 mm
  • Outside Diameter  
    1090 mm
  • Overall Width  
    85 mm

Details

  • Ball Retainer Material
    Machined Brass
  • Ball Screw Application
    No
  • Bearing Material
    Ultra-clean steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    68/900M BRG
  • Flush Ground
    No
  • Harmonization Code
    8482105056
  • Internal Clearance
    C0
  • Long Description
    The 68/900M is a 900 mm bore radial/deep groove ball bearing with a 1090 mm OD and 85 mm width, open for standard use.
  • Manufacturer Catalog Number
    68/900M
  • Manufacturer Upc Number
    029176642494
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    68
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176642494

Overview

Mfr description
68/900M BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text