Motion
6884MC3
Radial/deep Groove Ball Bearing - Straight Bore, 420 mm ID, 520 mm OD, 46 mm Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #06639287
MFR #6884MC3
Price$20,241.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 420 mm ID, 520 mm OD, 46 mm Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #06639287
MFR #6884MC3

Mfr description
6884MC3 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20,241.25/each

Specifications

Dimensions

  • Bore Diameter  
    420 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    46 mm
  • Outside Diameter  
    520 mm
  • Overall Width  
    46 mm
  • Weight
    47.179 lbs, 21.4 kg

Details

  • Ball Retainer Material
    Machined Brass
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    6884MC3 BRG
  • Harmonization Code
    8482105056
  • Internal Clearance
    C3
  • Long Description
    The 6884MC3 is a 420 mm bore radial/deep groove ball bearing with a 520 mm OD and 46 mm width, open for standard use.
  • Manufacturer Catalog Number
    6884MC3
  • Manufacturer Upc Number
    029176815812
  • Max Rpm
    1100 rpm
  • Maximum Operating RPM
    1100 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    269000 N
  • Radial Static Load Capacity
    410000 N
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    6800
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176815812
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)