Motion
SAF22540
Pillow Block Housing - Split Construction
Mi Item #06639293
MFR #SAF22540
Price$16,088.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Housing - Split Construction
Mi Item #06639293
MFR #SAF22540

Mfr description
SAF22540 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16,088.96/each

Specifications

Dimensions

  • Base To Bore Centerline  
    210 mm
  • Compatible Bore Diameter
    7.1875 in

Details

  • Country of Origin
    TW
  • Harmonization Code
    8483308020
  • Housing Construction
    Split
  • Manufacturer Upc Number
    029176427244
  • Measurement Standard
    Metric
  • Product Type
    Pillow Block Housings
  • UPC_NO
    029176427244
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)