Motion
318X08SS
JIC Flare Nut - 316 SS
Mi Item #06639598
MFR #318X08SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
JIC Flare Nut - 316 SS
Mi Item #06639598
MFR #318X08SS

Mfr description
318X08SS FITTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hex Size
    0.875 in / 22.225 mm
  • Length
    0.85 in / 21.59 mm
  • Weight
    0.0666 lb

Details

  • Adapter Type
    Caps & Nuts
  • Body Material
    Stainless Steel
  • Country of Origin
    US
  • End 1 Style
    JIC 37° Flare
  • End 1 Thread
    3/4-16
  • Harmonization Code
    8412.90.9015
  • Manufacturer Catalog
  • Standards Met
    Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)