Motion
69957345460

NORTON ABRASIVES
69957345460

Blaze Narrow Belt - 36 Grit, Premium Ceramic Alumina Material, Polyester Backing Material, 72 in Belt Length, 2 in Belt Width, 10 Per Pack
Mi Item #06639600
MFR #69957345460
Price$30.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
69957345460

Blaze Narrow Belt - 36 Grit, Premium Ceramic Alumina Material, Polyester Backing Material, 72 in Belt Length, 2 in Belt Width, 10 Per Pack
Mi Item #06639600
MFR #69957345460

Mfr description
69957345460 BELT 2" X 72" 36G R980P
  • Next-generation SG ceramic alumina abrasive for exceptional cut rate and life, especially on hard-to-grind alloys
  • Aggressive cut rate throughout the life of the belt with up to 5X performance advantage over standard belts
  • Durable Y-wt. polyester, waterproof cloth backing for improved grain adhesion, reduced edge-fray and better body retention, resulting in longer life and product consistency
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.71/each

Specifications

Dimensions

  • Backing Weight
    Y
  • Belt Length
    72 in
  • Belt Width
    2 in

Details

  • Abrasive Material
    Premium Ceramic Alumina
  • Backing Material
    Polyester
  • Grit Number
    36
  • Package Quantity
    10
  • UPC_NO
    69957345460
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)