Motion
66261059304

NORTON ABRASIVES
66261059304

4.0000 in Pad Diameter, 5/8-11 in Thread Size
Mi Item #06639609
MFR #66261059304
Price$88.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261059304

4.0000 in Pad Diameter, 5/8-11 in Thread Size
Mi Item #06639609
MFR #66261059304

Mfr description
66261059304 DISC BACKUP PAD 4IN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$88.99/each

Specifications

Dimensions

  • Diameter
    4 in
  • Pad Diameter
    4.0000 in
  • Thread Size
    5/8-11 in

Details

  • Application
    Aluminum /Metal Panel Bonding , Beveling , Blending , Body Filler , Body Panel Surface Repair , Clean and Detail , Contaminant-Free Refinishing , Deburring , Edge Breaking , Finishing , Floor Grinding , Floor Sanding , Paint Handling and Atomization , Paint Preparation , Paint Removal , Parting Line Removal , Plastic Structural and Cosmetic Repair , Polishing , Portable Grinding , Professional Cleaning , Rust Removal , Sanding , Seam Sealers , Smoothing , Stock Removal , Stripping , Surface Grinding , Surface Prep
  • Density Rating
    Medium
  • Max Rpm
    13000 rpm
  • Mounting Type
    Hook & Loop
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)