Motion
FJ3731-0606S
Eaton Aeroquip E-Z Clip System A/C Refrigeration Products Female SAE 37˚ Flare - Carbon Steel
Mi Item #06639678
MFR #FJ3731-0606S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Aeroquip E-Z Clip System A/C Refrigeration Products Female SAE 37˚ Flare - Carbon Steel
Mi Item #06639678
MFR #FJ3731-0606S

Mfr description
FJ3731-0606S SWIVEL FITTING
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    1/4 in
  • End 2 Size
    0.375 in
  • Height
    1.060 in
  • Inside Diameter
    0.220 in
  • Length
    3.660 in
  • Outside Diameter
    0.688 in
  • Overall Length
    3.660 in
  • Weight
    0.11 lb
  • Width
    1.060 in

Details

  • Adapter Type
    Hose Fittings
  • Both Ends Gender Type
    Female to Male
  • End 1 Thread
    9/16-18
  • Material
    Carbon Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)