Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
77696008453

Red Heat Fiber Disc - 9-1/8 in Disc Diameter, 7/8 in Arbor, Ceramic Alumina Abrasive Material, 100 Grit, Red Color
MI ITEM #06639694
MFR #77696008453

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
77696008453 DISC 9-1/8X7/8 100X F981
  • Next generation ceramic alumina abrasive for a faster, cooler cutting grind with superior performance on soft steels
  • Advanced resin bond technology with enhanced grain adhesion for extended life
  • Heavier fiber backing for strength and tear resistance
  • Made in USA
  • Fine/100 grit for cleaning and finishing

Specifications

  • Disc Diameter
  • Arbor Size
    7/8 in
  • Grit Number
    100
  • Grade
    Medium Grit
  • Max Rpm
    6600 rpm
  • Abrasive Material
    Ceramic Alumina
  • Color
    Red
  • Mounting Type
    Center Mount

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text