Motion
VFR2300-3FZ-02T

SMC CORP OF AMERICA
VFR2300-3FZ-02T

Solenoid-Operated Air Control Valve - 4-Way, Piloted Solenoid, 110-120 V ac, 2 Solenoid, Plug-in, Base Mounted Plug-In, 1/4 w/Sub-Plate
MI ITEM #06640007
MFR #VFR2300-3FZ-02T
List Price$137.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VFR2300-3FZ-02T

Solenoid-Operated Air Control Valve - 4-Way, Piloted Solenoid, 110-120 V ac, 2 Solenoid, Plug-in, Base Mounted Plug-In, 1/4 w/Sub-Plate
MI ITEM #06640007
MFR #VFR2300-3FZ-02T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$137.65/each for your price

Overview

Mfr description
VFR2300-3FZ-02T VALVE DBL PLUG-IN BASE
  • VFR2000, plug-in & non plug-in types
  • Maximum operating pressure: up to 0.9MPa
  • Ambient & fluid temperature: Max. 50°C
  • Manual override: non locking push style

Specifications

  • Piping Type
    Base Mounted Plug-In
  • Number Of Ports
  • Country of Origin
    JP
  • Number Of Positions
    3 (Closed Center)
  • Number Of Solenoids
    2
  • Solenoid Supply Voltage
    110-120 V ac
  • Solenoid Supply Frequency
    50/60 Hz
  • Solenoid Electrical Entry
    Plug-in
  • Manual Operation Type
    Non-Locking Push
  • Operating Temperature Range
    14 to 122 °F
  • Maximum Operating Pressure
    130 psi
  • Seal Material
    Rubber
  • Operating Medium
    Air
  • Flow Direction
    4-Way
  • Port Size
    1/4 w/Sub-Plate
  • Port Sizes
    1/4 NPTF
  • Subplate Port Size
    1/4 NPTF
  • Manufacturer Product Page
  • Actuation
    Piloted Solenoid
  • Series
    VFR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text