Motion
0230-06958

HUB CITY INC
0230-06958

2.6300 in Center Distance, Solid Shaft Input, 0.7500 in Input Size, Solid Output, 1.2500 in Output Size, Double Output
Mi Item #06640013
MFR #0230-06958
Price$1,770.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
0230-06958

2.6300 in Center Distance, Solid Shaft Input, 0.7500 in Input Size, Solid Output, 1.2500 in Output Size, Double Output
Mi Item #06640013
MFR #0230-06958

Mfr description
0230-06958 261 REDUCER 40:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,770.74/each

Specifications

Dimensions

  • Center Distance
    2.6300 in
  • Input Size
    0.7500 in
  • Output Size
    1.2500 in

Details

  • Input Type
    Solid Shaft
  • Output Direction
    Double
  • Output Type
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)