1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
OMRON ELECTRONICS INC
D4NL-4EDG-B4
D4NL Guard Lock Safety-Door Switch—Built-in Switch (with Door Open/Closed Detection Switch & Lock Monitor Switch Contacts): 2NC/1NO (Slow-Action Contacts) + 1NC/1NO (Slow-Action Contacts), Head Mounting Direction & Material: Four Mounting Directions Possible (Front-side mounting @ shipping—metal), Door Lock & Release: 24V DC Solenoid Lock/Mechanical Release
Mi Item #
06640097
MFR #
D4NL-4EDG-B4
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Electrical
Sensors and Switches
Switches
OMRON ELECTRONICS INC D4NL-4EDG-B4
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OMRON ELECTRONICS INC
D4NL-4EDG-B4
D4NL Guard Lock Safety-Door Switch—Built-in Switch (with Door Open/Closed Detection Switch & Lock Monitor Switch Contacts): 2NC/1NO (Slow-Action Contacts) + 1NC/1NO (Slow-Action Contacts), Head Mounting Direction & Material: Four Mounting Directions Possible (Front-side mounting @ shipping—metal), Door Lock & Release: 24V DC Solenoid Lock/Mechanical Release
Mi Item #
06640097
MFR #
D4NL-4EDG-B4
Mfr description
D4NL-4EDG-B4 SWITCH
Selectable operation key insertion direction and adjustable mounting ensure installation flexibility
Built-in switches with multiple-contact construction are available
Key holding force of 1,300 N minimum
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Details
Product Type
Safety & Disconnect Switches
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items