Motion
GRM7T
GRM - Male Threaded Right Hand Rod End - Grade: Commercial, Bore Diameter: 0.4375 in, Shank Thread Size: 7/16-20, Maintenance Free/Self-Lubricating
MI ITEM #06640153
MFR #GRM7T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GRM - Male Threaded Right Hand Rod End - Grade: Commercial, Bore Diameter: 0.4375 in, Shank Thread Size: 7/16-20, Maintenance Free/Self-Lubricating
MI ITEM #06640153
MFR #GRM7T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
GRM7T ROD END
  • Stainless ball and body, PTFE lined

Specifications

  • Bore Diameter
  • Thread Direction
    Right Hand
  • Grade
    Commercial
  • Lubrication Type
    Self-Lubricating
  • Housing Material
    300 Series Stainless Steel
  • Ball Material
    440C Stainless steel
  • Radial Static Load Capacity
    5689 lbf
  • Head Diameter
    1.1250 in
  • Lubrication
    Self Lubricating
  • Head Width
    0.4062 in
  • Series
    GRM
  • Product Type
    Spherical Rod Ends
  • Thread Size
    7/16-20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text