Motion
23972-MB-H140-C3

FAG (SCHAEFFLER)
23972-MB-H140-C3

Spherical Roller Bearing - 360 mm ID, 480 mm OD, 90 mm Width, Straight Bore, Open, C3
Mi Item #06640379
MFR #23972-MB-H140-C3
Price$24,443.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
23972-MB-H140-C3

Spherical Roller Bearing - 360 mm ID, 480 mm OD, 90 mm Width, Straight Bore, Open, C3
Mi Item #06640379
MFR #23972-MB-H140-C3

Mfr description
23972-MB-H140-C3 SPHERICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24,443.13/each

Specifications

Dimensions

  • Bore Diameter  
    360 mm
  • Fillet Radius
    3.00 mm
  • Outside Diameter  
    480 mm
  • Overall Width  
    90 mm

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    1540 rpm
  • Product Type
    Spherical Roller Bearings
  • Rolling Element
    Spherical
  • Series
    239
  • UPC_NO
    4026677550224
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)