Motion
16B-16FFORX-SS

GATES RUBBER CO
16B-16FFORX-SS

Hose End - Stainless Steel Material, 1 in Hose ID
MI ITEM #06640396
MFR #16B-16FFORX-SS
Price$296.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
16B-16FFORX-SS

Hose End - Stainless Steel Material, 1 in Hose ID
MI ITEM #06640396
MFR #16B-16FFORX-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$296.28/each

Specifications

Dimensions

  • Dash Size
    16
  • End 1 Size
    1.0000 in
  • Hex Body
    1.4170 in
  • Hex Size
    1.4170 in
  • Hose Cut-Off Factor
    2.2700 in, 57.65 mm
  • Hose Dash Size
    16
  • Hose Diameter
    1.0000 in
  • Hose Inside Diameter
    1 in
  • Inside Diameter
    1.0000 in, 25.39 mm
  • Length
    3.9800 in
  • SAE Size
    -16
  • Size
    1.0000 in
  • Thread Size
    1-7/16-12
  • Thread Size 1
    1 7/16-12
  • Weight
    1.12 lbs
  • Width
    1.4200 in

Details

  • Additional Details
    Gates Stainless Steel Couplings are ideal for use in corrosive conditions such as salt spray in marine operations, caustic chemicals in agriculture applications, frequent wash downs in food and beverage processing and other harsh environments.
  • Application
    Hydraulics
  • Compatible Hose Series
    B
  • Configuration
    Straight
  • Connection 1 Short Name
    FFORX
  • Connection Type
    FFORX
  • Country of Origin
    KR
  • End 1 Style
    FFORX
  • End Type 1
    FFORX
  • Fitting Connection Family
    FFORX
  • Fitting Type
    O-Ring Face Seal
  • For Use With
    EFG3K, G1/G1H, G2, M2T, M3K, M4K/M4KL, M5K, Pclean
  • Manufacturer Catalog Number
    G17230-1616
  • Manufacturer Upc Number
    770075456957
  • Material
    Stainless Steel
  • Port Gender
    Female
  • Product Types
    Coupling
  • Seal Type
    O-Ring
  • Style
    Straight
  • Swivel
    Yes
  • Thread Standard
    FFORX
  • Thread Type
    FFORX
  • Type
    FFORX Female Swivel
  • UPC_NO
    770075456957

Overview

Mfr description
16B-16FFORX-SS
  • Stainless steel couplings last longer than standard couplings so you can avoid replacing an entire assembly before the hose itself needs replacement; Fortified with 316 grade stainless steel, these longer maintence intervals mean more value for your dollar; Gates Stainless Steel stems are available in the B series for braided hose or the S series for spiral-wire;

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought