Motion
CDQ2B40-10DCMZ

SMC CORP OF AMERICA
CDQ2B40-10DCMZ

Compact Cylinderinder, CQ2-Z
MI ITEM #06640595
MFR #CDQ2B40-10DCMZ
Price$63.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2B40-10DCMZ

Compact Cylinderinder, CQ2-Z
MI ITEM #06640595
MFR #CDQ2B40-10DCMZ

Mfr description
CDQ2B40-10DCMZ CYLINDER
  • Double acting, single rod, compact cylinder
  • Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
  • Standard stroke range (mm): 5 to 100
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$63.16/each

Specifications

Dimensions

  • Bore Diameter  
    1.5750 in
  • Port Size
    1/8 BSPT
  • Rod Size / Thread
    M14x1.5 Male ISO
  • Stroke
    10 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Through Hole
  • Compact Cylinder Type
    Standard
  • Country of Origin
    CN
  • Cushion Type
    Rubber Bumper
  • Cylinder Series
    CQ2
  • Cylinder Style
    Compact
  • Cylinder Suffix
    DCMZ
  • Lock Type
    No Lock
  • Made to Order
    Yes
  • Magnet
    Built-in
  • Manufacturer Catalog
  • Mounting Type
    Through Hole
  • Options Included
    Magnetized
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    BSPT
  • Product Type
    Compact Air Cylinders
  • Rod End Thread
    Male Thread
  • Rod Gender
    Male
  • Rod Type
    Single Rod
  • Series
    CQ2-Z
  • Type
    Compact

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)