Motion
PCE6430
4.5 Amp Single-Speed 1/4 in. Laminate Trimmer
Mi Item #06640634
MFR #PCE6430
Price$273.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4.5 Amp Single-Speed 1/4 in. Laminate Trimmer
Mi Item #06640634
MFR #PCE6430

Mfr description
PCE6430 ROUTER
  • 31,000 RPM, 4.5 amp motor provides the power and durability required to cut in various materials
  • Perfect for most trimming, small edge forming and hinge routing applications
  • Ergonomics allow for comfortable, single-handed control
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$273.96/each

Specifications

Dimensions

  • Height
    5.75 in
  • Length
    8 in
  • Weight
    3.6 lbs
  • Width
    8 in

Details

  • Blade Material
    Metal
  • Housing Material
    Plastic
  • Warranty
    3 year limited warranty/1 year free service contract/90 day money back guarantee
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)