Motion
T502LSSCL

TSUBAKI (UST)
T502LSSCL

T502LSSCL
Mi Item #06640710
MFR #T502LSSCL
Price$34.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
T502LSSCL

T502LSSCL
Mi Item #06640710
MFR #T502LSSCL

Mfr description
T502L-SS BLOCK C/L SC TYPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.72/each

Specifications

Dimensions

  • Link Plate Thickness
    0.375 in
  • Weight
    0.18 lb

Details

  • Corrosion Resistant
    Not Corrosion-Resistant
  • Number Of Strands
    3
  • Number Of Strands Across
    3
  • Product Type
    Roller Chain Links
  • Series
    60
  • Standards Met
    ASME B29
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)