Motion
SY5200-5R1
SY 4/5 PORT SOLENOID VALVE with Voltage 24 VDC
MI ITEM #06640761
MFR #SY5200-5R1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SY 4/5 PORT SOLENOID VALVE with Voltage 24 VDC
MI ITEM #06640761
MFR #SY5200-5R1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Actuation
    2 position double
  • Bracket Type
    w/o Bracket
  • Coil Specifications
    Standard
  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Manual Operation Type
    Non-Locking Push
  • Manufacturer Product Page
  • Number Of Solenoids
    Double
  • Series
    SY
  • Solenoid Supply Voltage
    24 V dc
  • Thread Standard
    Rc
  • Valve Series
    SY5000
  • Voltage
    24 V dc
  • Voltage Suppressor
    Without Light/Surge Voltage Suppressor

Overview

Mfr description
SY5200-5R1 VALVE, 5 PORT SOLENOID
  • Flow rate up to 1.0 Cv
  • Possible to drive cylinders up to ø63 at 300 mm/s
  • Low power consumption (0.35 w standard)
  • Improved safety with slide locking manual override
  • Quick response time - 10 ms

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought