Specifications
Dimensions
- Length1000 ft
- Minimum Bend Radius5.0 in
- Nominal Hose Inner Diameter1/2 in
- Nominal Hose Outer Diameter0.91 in
Details
- Additional DetailsWarning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
- ColorBlack
- Cover ColorBlack
- Cover MaterialChloroprene - Type A
- DescriptionRECOMMENDED FOR: Liquid or gaseous propane, butane or any combination of these two mixtures. Can be used for natural gas (not to exceed 50 psi) under certain conditions such as: open/outside areas and well ventilated factory buildings (if local building codes permit).
- Harmonization Code4009.31.0000
- Hose Covering MaterialNeoprene (Type A)
- Hose Reinforcement TypeBraided High Tensile Synthetic Textile Cord
- Hose TypeButane & Propane Hose
- Inner Tube MaterialNeoprene (Type A)
- Manufacturer Catalog
- ManufacturerName (description attribute)Gates
- Maximum Temperature180 °F
- Minimum Temperature-40 °F
- Reinforcement Material4-spiral, fiber
- Tube ColorBlack
- Tube MaterialNitrile - Type C
- UPC_NO770075297376
- Working Pressure24.1