Motion
0193311
Stainless Steel Chain - 3/8 in, Bright Finish Stainless Steel, 3550 lbs Capacity, 0.394 in Link Dia.
Mi Item #06640792
MFR #0193311
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stainless Steel Chain - 3/8 in, Bright Finish Stainless Steel, 3550 lbs Capacity, 0.394 in Link Dia.
Mi Item #06640792
MFR #0193311

Mfr description
0193311 3/8 S S CHAIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Link Length  
    1.22 in
  • Inside Link Width  
    0.51 in
  • Link Diameter  
    0.394 in
  • Trade Size
    3/8 in

Details

  • Chain Type
    Stainless Steel
  • Description Keyword
    Bright Finish Stainless Steel
  • Finish Coating
    Bright
  • Links Per Foot Or Meter
    9.8/ft
  • Material Specification
    Stainless Steel
  • Standards Met
    AISI, ASME, ASTM, NACM, Proof-Tested
  • Working Load Capacity
    3550 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)