Motion
177-0216-005
Hydraulic Geroler Disc Valve Motor - VIS 40 - Standard, 400 cm³/r Max Geometric Displacement
Mi Item #06640864
MFR #177-0216-005
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Geroler Disc Valve Motor - VIS 40 - Standard, 400 cm³/r Max Geometric Displacement
Mi Item #06640864
MFR #177-0216-005

Mfr description
177-0216-005 MOTOR
  • Extremely compact powerful package
  • Maximized drive strength in compact package size
  • Variety of optional features including two-speed option, brake packages, and case flow solutions for both closed-loop end open-loop applications.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Continuous Torque
    15763 in
  • Motor Port Size
    1-1/16–12 UNF-2B
  • Overall Height
    7.54 in
  • Overall Length
    10.75 in
  • Overall Width
    7.54 in
  • Weight
    72.10 lbs

Details

  • Actual Mounting Flange
    Oversized, 4 BOLT- 184.4 [7.26] Rear Pilot Dia. 169.90 [6.689], 139.93 [5.509], 127.0 [5.00] Dia. (Front Pilots) and 18.0 [.709] Dia. Holes on 224.00 [8.819] Dia. Bolt Circle
  • Actual Output Shaft
    Spline
  • Actual Port Type
    1.0625-12 UN-2B SAE O-Ring Ports
  • Continuous Flow Rate
    151 L/min
  • Displacement
    24.41 in³/r
  • Intermittent Pressure
    345 bar
  • Manufacturer Catalog
  • Max Continuous Oil Viscosity
    70 Saybold universal second
  • Max Operating Temperature
    180 °F
  • Max Rpm
    357 rpm
  • Maximum Flow Rate
    40 gpm
  • Maximum RPM-Continuous
    148 rpm
  • Motor Port Type
    Straight Thread O-Ring SAE
  • Port Configuration
    1.0625-12 UN-2B SAE O-Ring Ports
  • Seal Type
    None
  • Series
    VIS 40 - Standard
  • Shaft Type
    Splined
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)