1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Swiss Precision Instrument Inc
83732552
36 Piece, 0.05 to 1", Steel Spacer Block Set;Round, 0.0001" Tolerance
Mi Item #
06640866
MFR #
83732552
Price
$207.92
/each
Qty
Add to Cart
Previous Page
Home
Swiss Precision Instrument Inc 83732552
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Swiss Precision Instrument Inc
83732552
36 Piece, 0.05 to 1", Steel Spacer Block Set;Round, 0.0001" Tolerance
Mi Item #
06640866
MFR #
83732552
Mfr description
13-180-5 SPI STEEL ROUND GAGE BLOCK
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$207
.92
/each
Add to Cart
Specifications
Dimensions
Size Range
0.0500 in~1.0000 in
Details
Material
Steel
Number Of Pieces
36
Shape
Round
Tolerance
0.000100 in
Type
Spacer Block Set
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items