Motion
197185
Mi Item #06640947
MFR #197185
Price$1,643.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #06640947
MFR #197185

Mfr description
197185 ZEP SHIELD 55GL
  • No streaks or mop trails; Dries in 30 minutes
  • Meets or exceeds slip resistance standards
  • One gallon covers 500-2000 square feet
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,643.94/each

Specifications

Dimensions

  • Container Size
    55 gal (US)
  • Overall Height
    15 in
  • Overall Width
    12 in

Details

  • Alcohol Content
    0
  • Ammonia Content
    0
  • Application
    Floor polish
  • Chemical Type
    Water based acrylic polymer
  • Cleaner Type
    Floor Finish
  • Color
    Off White
  • Concentration
    RTU
  • Container Type
    Pail
  • Flammability
    Non Flammable
  • Food Grade
    P1
  • Form
    Liquid
  • Indoor Outdoor Use
    Indoor
  • Manufacturer Upc Number
    690858197177
  • Package Quantity
    2 Per Case
  • Prop 65 Statement
    This product can expose you to chemicals including 2-ethoxyethanol, pentadecafluorooctanoic acid, which is/are known to the State of California to cause birth defects or other reproductive harm
  • Scent
    Mild
  • Solvent Free
    Yes
  • Surfaces Cleaned
    Rubber, asphalt, tile, vinyl, cork, vinyl asbestos, sealed concrete, terrazzo, etc.
  • UPC_NO
    690858203779
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)