1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN BELTS (CARLISLE)
3150-14MPT-120
Panther Drive Belt - 14MPT, 14 mm Pitch, 3150 mm Overall Length, 20 mm Width, 225 Teeth
MI ITEM #
06641344
MFR #
3150-14MPT-120
Price
$1,947.76
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
TIMKEN BELTS (CARLISLE) 3150-14MPT-120
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN BELTS (CARLISLE)
3150-14MPT-120
Panther Drive Belt - 14MPT, 14 mm Pitch, 3150 mm Overall Length, 20 mm Width, 225 Teeth
MI ITEM #
06641344
MFR #
3150-14MPT-120
Mfr description
3150-14MPT-120 Panther Synchronous Belt
Improved belt life
Reduced tension decay
Jump and shear resistant
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,947
.76
/each
Add to Cart
Specifications
Dimensions
Overall Length
3150 mm
Overall
Width
20 mm
Pitch
14 mm
Pitch Length
3150 mm
Details
Belt Type
14MPT
Manufacturer Upc Number
785201945281
Material
Polymer
Number Of
Teeth
225
Number Of Toothed Sides
1
UPC_NO
785201945281
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items