Motion
GR8180051.00

GROVE GEAR
GR8180051.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 10:1 Ratio, 1.7500 in Center Distance, C-Face Coupling Input, 0.6250 in Input Size, Solid Output, 0.8750 in Output Size, Right Hand Output, 56C Frame
Mi Item #06641450
MFR #GR8180051.00
Price$1,519.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8180051.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 10:1 Ratio, 1.7500 in Center Distance, C-Face Coupling Input, 0.6250 in Input Size, Solid Output, 0.8750 in Output Size, Right Hand Output, 56C Frame
Mi Item #06641450
MFR #GR8180051.00

Mfr description
GR-BM818-10-R-56 GR8180051.00 REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,519.98/each

Specifications

Dimensions

  • Bore Diameter
    0.6250 in, 15.88 mm
  • Center Distance
    1.7500 in
  • Housing Height
    4.4500 in
  • Housing Length
    4.4500 in, 113.03 mm
  • Housing Width
    4.3100 in
  • Input Size
    0.6250 in
  • Keyway Size
    3/16 x 3/32 in
  • Length
    4.4500 in, 113.03 mm
  • Manufacturer Reducer Size
    BM818
  • Maximum Output RPM
    175 rpm
  • Maximum Output Torque
    528 in/lb;59.656 nm
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    10:1
  • Output Size
    0.8750 in
  • Overhung Load
    1200 lbs
  • Ratio
    10:1
  • Service Factor
    1
  • Shaft Diameter
    0.8750 in, 22.23 mm
  • Shipping Dimensions Height
    10.5000 in;266.70 mm
  • Shipping Dimensions Length
    10.6900 in;271.53 mm
  • Shipping Dimensions Width
    9.0600 in;230.12 mm
  • Weight
    26 lbs, 11.793 kg
  • Width
    5.0600 in, 128.52 mm

Details

  • Case Included
    Yes
  • Finish Coating
    Painted
  • Gearbox Component Type
    Speed Reducer
  • Horsepower
    1.5 hp
  • Horsepower Rating Normal Duty
    1.5 hp
  • Housing Material
    Cast Iron
  • Input Style
    C-Face
  • Input Type
    C-Face Coupling
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog Number
    GR-BM818-10-R-56
  • Max Input Horsepower
    1.5 hp
  • Mounting Type
    Base
  • Output
    1.466 hp;1.093 kw
  • Output Bore Type
    Solid Shaft
  • Output Direction
    Right Hand
  • Output Shaft
    Solid Shaft
  • Output Type
    Solid
  • Overhung Load Capacity
    5337.87 N, 1200 lbs
  • Reduction
    Single Reduction
  • Seal Material
    Viton
  • Series
    GR
  • Style
    Flexible Coupling Input
  • Torque Rating (in-lb)
    528 in-lbs;59.656 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)