Motion
77-500-08

RONCO SAFETY
77-500-08

General Purpose Work Gloves - Medium Size, Nitrile Coated Nylon Material
Mi Item #06641479
MFR #77-500-08
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RONCO SAFETY
77-500-08

General Purpose Work Gloves - Medium Size, Nitrile Coated Nylon Material
Mi Item #06641479
MFR #77-500-08

Mfr description
77-500-08 GRIP-IT LATEX GLOVE MED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    M or Size 8

Details

  • Application
    Detailed Assemby, installation, packing & inspection
  • Coating Material
    Latex
  • Color
    Blue, Grey
  • Lining Material
    Cotton, Polyester
  • Material
    Nitrile Coated Nylon
  • Material Type
    Knit Gloves - Coated
  • UPC_NO
    00628670514643
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)