Motion
27158

ANSELL
27158

KleenGuard* A40 Liquid & Particle Protection Hood Coveralls with Blue Breathable Back, Zipper Front - 5X-Large
Mi Item #06641570
MFR #27158
Price$14.52/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
27158

KleenGuard* A40 Liquid & Particle Protection Hood Coveralls with Blue Breathable Back, Zipper Front - 5X-Large
Mi Item #06641570
MFR #27158

Mfr description
27158 KLEENGUARD A40 COVERALL 5XL
  • ANSI/ISEA 101-1996 sizing standard
  • Breathable, microporous film laminate
  • Better liquid and particulate barrier
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.52/ca

Specifications

Details

  • Ankle Style
    Elastic
  • Color
    White
  • Cuff Style
    Elastic
  • Garment Use
    General Purpose
  • Hood Included
    Yes
  • Product Line
    A40
  • Product Type
    Coveralls
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)