Specifications
Dimensions
- Overall Length3.9400 in, 100.10 mm
- Shaft Diameter50 mm
Details
- Housing TypeClosed Pillow Block
- Measurement StandardMetric
- Operating Temperature Range-20 °C to 80 °C, -4 °F to 176 °F
- SeriesEPPM
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)