Motion
7032-04-02-BS
7032-04-02-BS MP-MBSPP BONDED SEAL
Mi Item #06641885
MFR #7032-04-02-BS
Price$13.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7032-04-02-BS MP-MBSPP BONDED SEAL
Mi Item #06641885
MFR #7032-04-02-BS

Mfr description
7032-04-02-BS MP-MBSPP BONDED SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.15/each

Specifications

Dimensions

  • End 1 Size
    1/4 in, 1/8 in
  • End 2 Size
    1/4 in, 1/8 in
  • Hex Body
    16.0
  • Overall Length
    31.5
  • Thread Depth
    7.1
  • Thread Size 2
    1/8-28

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male British Standard Pipe Parallel, Male Pipe
  • End 1 Thread
    1/4-18 NPTF, G - 1/8-28
  • End 2 Style
    Male British Standard Pipe Parallel, Male Pipe
  • End 2 Thread
    1/4-18 NPTF, G - 1/8-28
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    CR3
  • Seal Material
    NBR
  • Series
    7032_BS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)