Motion
4030-CVR-AL
4 Alum Coupler w/Probe x 3 Hose Sha
Mi Item #06642106
MFR #4030-CVR-AL
Price$147.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4 Alum Coupler w/Probe x 3 Hose Sha
Mi Item #06642106
MFR #4030-CVR-AL

Mfr description
4030-CVR-AL 4" ALUM COUPLER WITH PROBE X
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$147.71/each

Specifications

Dimensions

  • Inside Diameter
    3.0000 in
  • Weight
    2.715 lbs

Details

  • Application
    Vapor Recovery
  • Body Material
    Aluminum
  • Coupling Connection Type
    Female Coupler
  • End Type
    Cam x Hose Shank
  • End Type 2
    Hose Shank
  • Fitting Connection Family
    Hose Shank
  • Fitting Shape
    Straight
  • For Use With
    Gasoline, Diesel, up to E100 and B20 biofuels
  • Seal Material
    Nitrile Rubber
  • Style
    Coupler
  • Type
    C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)